Merck
All Photos(1)

PEA1906

Supelco

Particulate Matter in Impinger Solution

Proficiency Testing Material

NACRES:
NA.24

Agency

EPA (Method 5)

质量水平

包装

bottle of 1 × 250 mL

浓度

in water

application(s)

environmental

格式

matrix material

Compare Similar Items

View Full Comparison

1 of 4

This Item
PEA1915PEA1904PEA1900
application(s)

environmental

application(s)

environmental

application(s)

environmental

application(s)

environmental

format

matrix material

format

matrix material

format

matrix material

format

matrix material

agency

EPA (Method 5)

agency

EPA (Method 29)

agency

EPA (Method 7)

agency

EPA (Method 6)

packaging

bottle of 1 × 250 mL

packaging

bottle of 1 × 250 mL

packaging

ampule of 2 × 20 mL

packaging

ampule of 2 × 20 mL

concentration

in water

concentration

in nitric acid

concentration

in water

concentration

in water

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

一般描述

Particulate Matter in Impinger Solution proficiency testing material is produced in accordance with ISO/IEC 17043:2010. The PT portfolio allows our test components to offer significant performance data to monitor and prove competency to customers, accreditation bodies or both.

Supelco® is a global proficiency testing (PT) provider that manufactures best-in-class environmental and pharmaceutical PT products. Our Air Quality & Emissions Proficiency Testing Samples are designed for use with common methods for monitoring and measuring the air quality and are available in a variety of sampling matrices such as Impinger solutions, Filter paper, PUF cartridges and Absorbent tubes.

Type of PT Scheme: Air Quality and Emissions

Matrix: Impinger Solution

Analyte/s: Values of analytes vary lot to lot.

All information regarding the use of Particulate Matter in Impinger Solution can be found in the reporting packet which will be available to download at PT Portal.

应用

Particulate Matter in Impinger Solution is an air PT standard, suitable for analyzing particulate matter in impinger solution.

Have any questions? Explore our FAQs.
For more information on this product, please contact our PT Service Team.

特点和优势

We have a vast portfolio of environmental PT schemes with "fit-for-purpose" samples to help you meet the needs of the laboratory.

Our proficiency testing (PT) program is a benchmark to:

  • provide staff with an insight into their laboratory′s performance, to verify the accuracy and reliability of their testing process
  • provide a comparison of performance with that of other laboratories, nationally and internationally
  • test and educate staff, provide a better understanding of the impact of incorrect results and identify areas where there may be problems
  • provide an independent evaluation of laboratory performance
  • demonstrate to clients, colleagues and accreditation bodies that there is a commitment to quality

制备说明

Description

  • This PT is packaged as a 250 mL whole-volume.
  • The sample matrix is water.
  • This PT is suitable for EPA Methods 5, 5A, 5B, 5D and 5F.

Sample Preparation

  • Mix by inverting the container 10 times. Let the container stand for 10 min and invert again 10 times.
  • When transferring to another container, repetitively mix and pour so as not to allow solids to settle before the transfer is complete.
  • The sample is now ready for immediate analysis.

储存及稳定性

Please refer to sample label for expiration date, specific storage temperature, and specific storage conditions.

其他说明

Are you new to Supelco® Proficiency Testing? Be sure to register your account details in the PT Portal before placing your order.
This will provide access to data entry, reporting packets and final reports. Registrations will be approved shortly after your order is placed. For further questions, write to us at ptservice@milliporesigma.com.

When placing your order online, please indicate your study preference under the ′your reference′ column. Available studies can be viewed at the bottom of the page.
Click here to learn more about Quick-Turn Studies (on-demand proficiency tests that are offered depending on lot availability). The Quick-Turn results are released within 48-72 hours whereas scheduled study reports are released within 21 days.

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes.

Proficiency Testing Schedule (2023)


Air
AIR23-2 April 5 – May 19, 2023


Quick-Turn Study Not Available for this Product

法律信息

Supelco is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Particulate Matter 25-500 mg/L

储存分类代码

10 - Combustible liquids

WGK

nwg

闪点(F)

Not applicable

闪点(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service