Merck
All Photos(1)

PEA1913

Supelco

Lead on Filter Paper

Proficiency Testing Material

NACRES:
NA.24

Agency

EPA (Method 12)

质量水平

包装

pack of 1 ea

application(s)

environmental

格式

matrix material

Compare Similar Items

View Full Comparison

1 of 4

This Item
PEA1910PEA1912PEA1911
Supelco

Supelco

PEA1913

Lead on Filter Paper

Supelco

Supelco

PEA1910

Metals on Filter Paper

Supelco

Supelco

PEA1912

滤纸上的汞

Supelco

Supelco

PEA1911

Anions on Filter Paper

application(s)

environmental

application(s)

environmental

application(s)

environmental

application(s)

environmental

format

matrix material

format

matrix material

format

matrix material

format

matrix material

agency

EPA (Method 12)

agency

EPA (Method 29)

agency

EPA (Method 29)

agency

EPA (Method 13, 14)

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

一般描述

Lead on Filter Paper proficiency testing material is produced in accordance with ISO/IEC 17043:2010. The PT portfolio allows our test components to offer significant performance data to monitor and prove competency to customers, accreditation bodies or both.

Supelco® is a global proficiency testing (PT) provider that manufactures best-in-class environmental and pharmaceutical PT products. Our Air Quality & Emissions Proficiency Testing Samples are designed for use with common methods for monitoring and measuring the air quality and are available in a variety of sampling matrices such as Impinger solutions, Filter paper, PUF cartridges and Absorbent tubes.

Type of PT Scheme: Air Quality and Emissions

Matrix: Filter Paper

Analyte/s: Values of analytes vary lot to lot.

All information regarding the use of Lead on Filter Paper can be found in the reporting packet which will be available to download at PT Portal.

应用

Lead on Filter Paper is an air PT standard, suitable for analyzing the inorganic lead from stationary sources in air samples.

Have any questions? Explore our FAQs.
For more information on this product, please contact our PT Service Team.

特点和优势

We have a vast portfolio of environmental PT schemes with "fit-for-purpose" samples to help you meet the needs of the laboratory.

Our proficiency testing (PT) program is a benchmark to:

  • provide staff with an insight into their laboratory′s performance, to verify the accuracy and reliability of their testing process
  • provide a comparison of performance with that of other laboratories, nationally and internationally
  • test and educate staff, provide a better understanding of the impact of incorrect results and identify areas where there may be problems
  • provide an independent evaluation of laboratory performance
  • demonstrate to clients, colleagues and accreditation bodies that there is a commitment to quality

制备说明

Description

  • The PT sample is packaged as a 10mL vial containing a filter paper.
  • The PT sample was prepared using 2% nitric acid as the solvent.
  • This PT is suitable for EPA Method 12.

Sample Preparation

  • Unscrew vial and carefully remove filter paper.
  • The filter paper is ready for immediate analysis.
  • Report lead content in μg/filter.

储存及稳定性

Please refer to sample label for expiration date, specific storage temperature, and specific storage conditions.

其他说明

Are you new to Supelco® Proficiency Testing? Be sure to register your account details in the PT Portal before placing your order.
This will provide access to data entry, reporting packets and final reports. Registrations will be approved shortly after your order is placed. For further questions, write to us at ptservice@milliporesigma.com.

When placing your order online, please indicate your study preference under the ′your reference′ column. Available studies can be viewed at the bottom of the page.
Click here to learn more about Quick-Turn Studies (on-demand proficiency tests that are offered depending on lot availability). The Quick-Turn results are released within 48-72 hours whereas scheduled study reports are released within 21 days.

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes.

Proficiency Testing Schedule (2023)

Air
AIR23-2 April 5 – May 19, 2023


Quick-Turn Study Not Available for this Product

法律信息

Supelco is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Lead, Pb 10-250 μg/filter

储存分类代码

13 - Non Combustible Solids

WGK

WGK 3

闪点(F)

Not applicable

闪点(C)

Not applicable

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service