123S
solid
pkg of 5 slides
Cell Marque™
immunohistochemistry (formalin-fixed, paraffin-embedded sections): suitable
ambient
no temp limit
1 of 4
此商品 | 113S | 119S | 125S |
---|---|---|---|
packaging pkg of 5 slides | packaging pkg of 5 slides | packaging pkg of 5 slides | packaging pkg of 5 slides |
manufacturer/tradename Cell Marque™ | manufacturer/tradename Cell Marque™ | manufacturer/tradename Cell Marque™ | manufacturer/tradename Cell Marque™ |
technique(s) immunohistochemistry (formalin-fixed, paraffin-embedded sections): suitable | technique(s) immunohistochemistry (formalin-fixed, paraffin-embedded sections): suitable | technique(s) immunohistochemistry (formalin-fixed, paraffin-embedded sections): suitable | technique(s) immunohistochemistry (formalin-fixed, paraffin-embedded sections): suitable |
shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
storage temp. no temp limit | storage temp. no temp limit | storage temp. no temp limit | storage temp. no temp limit |
11 - Combustible Solids
WGK 3
Not applicable
Not applicable
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.
如何查找产品货号
在网站页面上,产品编号会附带包装尺寸/数量一起显示(例如:T1503-25G)。请确保 在“产品编号”字段中仅输入产品编号 (示例 T1503).
示例
其它示例:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
请输入1.000309185)
遇到问题?欢迎随时联系我们技术服务 寻求帮助
如何查找COA批号
Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.
如果您查询到的批号为 TO09019TO 等,请输入去除前两位字母的批号:09019TO。
如果您查询到的批号含有填充代码(例如05427ES-021),请输入去除填充代码-021的批号:05427ES。
如果您查询到的批号含有填充代码(例如 STBB0728K9),请输入去除填充代码K9的批号:STBB0728。
部分情况下,可能未在线提供COA。如果搜索不到COA,可在线索取。
我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.
联系技术服务部门