S7062

Cameo Filtration Membrane

PTFE membrane, pore size 0.22 μm, volume 12 mL

NACRES:
NB.24

material

PTFE membrane
polypropylene housing

description

Syringe filter

sterility

non-sterile

manufacturer/tradename

GVS Life Sciences 17F

packaging

pack of 50 ea

diam.

17 mm

volume

12 mL

pore size

0.22 μm

fitting

(Slip)

正在寻找类似产品? Visit 产品对比指南

General description

Cameo 17 mm and 30 mm syringe filters offer 20% greater effective surface area over smaller 13 mm and 25 mm sizes for improved performance in HPLC sample preparation. Designed to speed up and increase sample volume throughput while reducing back pressure, the hold-up volume is slightly lower due to improved flow channel design and reduced spacing between the supports. The design improvements allow an increase in operating pressure the syringe filters can withstand.

Suitability

Suitable for filtering harsh chemicals.

Legal Information

Cameo is a trademark of GVS S.p.A.
分析证书
原产地证书 (CofO)

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门

社交媒体

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

科研、开发、生产。

作为生命科学行业的全球领先供应商,我们致力于为科研、生物技术开发和生产,以及制药药物疗法开发和生产提供各类解决方案和服务。

© 2021年版权归德国达姆施塔特默克集团(Merck KGaA)及/或其附属公司所有。版权所有。

未经许可,严禁复制本网站上的任何资料。