Merck

Z664537

Brady® Freezerbondz labels

L × W 41.28 mm × 15.24 mm

登录to View Organizational & Contract Pricing

NACRES:
NB.35

物料

polyester
white

描述

for TLS printer only

包装

roll of 250 labels

manufacturer/tradename

Brady PTL-76-490

technique(s)

cryopreservation: suitable

长度 × 宽度

41.28 mm × 15.24 mm

正在寻找类似产品? Visit 产品对比指南

比较类似商品

查看完整比较结果

显示差异

1 of 2

此商品
Z664529
Brady® Freezerbondz™ labels L × W 41.28 mm × 15.24 mm

Z664537

Brady® Freezerbondz labels

Brady® Freezerbondz™ labels L × W 31.75 mm × 9.53 mm

Z664529

Brady® Freezerbondz labels

packaging

roll of 250 labels

packaging

roll of 500 labels

manufacturer/tradename

Brady PTL-76-490

manufacturer/tradename

Brady PTL-112-490

L × W

41.28 mm × 15.24 mm

L × W

31.75 mm × 9.53 mm

description

for TLS printer only

description

for TLS printer only

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable

一般描述

Thermal transfer printable labels capable of adhering to cold/frozen surfaces. Constructed from white polyester.

  • Thermal transfer printing offers crisp, high resolution, smear-free print
  • Can be used to indentify lab samples that are already frozen
  • Can survive environments of down to -196°C for a minimum of ten years
  • Excellent resistance to laboratory chemicals
  • Available in sizes to fit most popular tubes, vials, conicals or trays

法律信息

Brady is a registered trademark of Brady Worldwide, Inc.
FreezerBondz is a trademark of Brady Worldwide, Inc.

分析证书(COA)

输入产品批号来搜索 分析证书(COA) 。批号可以在产品标签上"批“ (Lot或Batch)字后找到。

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

在网站页面上,产品编号会附带包装尺寸/数量一起显示(例如:T1503-25G)。请确保 在“产品编号”字段中仅输入产品编号 (示例: T1503).

示例

T1503
货号
-
25G
包装规格/数量

其它示例:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

输入内容 1.000309185)

遇到问题?欢迎随时联系我们技术服务 寻求帮助

批号可以在产品标签上"批“ (Lot或Batch)字后面找到。

Aldrich 产品

  • 如果您查询到的批号为 TO09019TO 等,请输入去除前两位字母的批号:09019TO。

  • 如果您查询到的批号含有填充代码(例如05427ES-021),请输入去除填充代码-021的批号:05427ES。

  • 如果您查询到的批号含有填充代码(例如 STBB0728K9),请输入去除填充代码K9的批号:STBB0728。

未找到您寻找的产品?

部分情况下,可能未在线提供COA。如果搜索不到COA,可在线索取。

索取COA

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系技术服务部门