Merck
All Photos(4)

ZEQ7000TR

Milli-Q

Milli-Q® EQ 7000 ultrapure water purification system

Produces ultrapure (Type 1) water from pure water with a distribution flow rate up to 2 L/min., with wall-mounted dispenser

Synonym(s):
Milli-Q® EQ 7000 ultrapure water system with wall-mounted dispenser and HMI touchscreen

AC/DC input

100 V / 230 V, 50-60 Hz

packaging

pkg of 1 unit

parameter

16.7 kg operating weight (36.8 lb)
2 L/min distribution flow rate (from POD)
2 L/min product water instant delivery rate
300 L/day max. usage

resistivity

18.2 MΩ-cm, @25 °C (Product water)

D × H × W

35 cm (13.8 in.) × 49.8 cm (19.6 in.) × 26.5 cm (10.4 in.)

input

feed water nature pure water

output

product water quality: type 1 water (18.2 MΩ·cm)

conductivity

0.055 μS/cm at 25 °C (Product water)

Looking for similar products? Visit Product Comparison Guide

General description

Milli-Q® EQ 7000 ultrapure water purification system with remote Q-POD® dispenser and HMI touchscreen installation delivers up to 300 L per day of ultrapure water from purified water, such as from a Milli-Q® IX pure water system (e.g. ZIX7003T0) stored in any Milli-Q® storage tank (e.g. TANKA050), or delivered by a pressurized loop fed by a centralized pure water system such as a Milli-Q® HX system (e.g. ZLXL51040).

A range of intelligent design features and technological innovations make the system easy to use and reduce its environmental footprint compared to the previous generation Milli-Q® Reference system.
The system features two distinct components that can be remotely installed up to 3 m from the purification unit:
  • A large, 7-inch (~18 cm) touchscreen interface that allows intuitive system control, rapid data access, and at-a-glance quality monitoring.
  • The ergonomic Q-POD® dispenser provides 3 flow rates, ‘Check & Dispense′ lights, and final polishing adapted to application needs.

For more information on this product please contact our Technical Service Team

Application

This high-quality Milli-Q® ultrapure water system is flexible, intuitive, and green. Ultrapure water produced by this system is used for sensitive analytical techniques including HPLC, UHPLC, IC, and other types of chromatography, as well as for elemental analysis techniques such as AAS and ICP-MS.

It is also recommended for use in life science areas such as cell biology, molecular biology, biochemistry and innovative detection methods.

Features and Benefits

  • IPAK Meta® and IPAK Quanta® polishing cartridges remove ions from pure water down to trace level.
  • The Q-POD® dispenser offers agile delivery of water at 3 manually adjustable flow rates (up to 2 L/min).
  • ‘Check & Dispense′ lights on the Q-POD® arm ensure system readiness and an optimal dispense.
  • One-touch volumetric dispensing, from 100 mL to 25 L, in 100 mL increments.
  • The dispenser and HMI touchscreen can be installed up to 3 m distance from the system.
  • Delivers consistent low total organic carbon (TOC ≤ 5 ppb) ultrapure water.
  • A user-friendly, intuitive HMI touchscreen simplifies system use and data access.
  • At-a-glance quality monitoring gives essential water quality information (resistivity, temperature, TOC indication, and water circulation status) on the touchscreen interface.
  • Inline proprietary TOC indicator measures at the point of use. The measure appears on the display 90 seconds after each dispense.
  • e-Sure tags present on all Application POD-Paks give full data traceability.
  • Flexible, space-saving installation options: on or under the bench, or wall mount.
  • A convenient hands-free dispensing foot pedal option reduces the risk of contamination.
  • Lab Close mode minimizes water and energy consumption when the system is not used for extended periods.
  • Easy and carefree maintenance: Automatic alerts notify the need for cartridge replacement.
  • Select from a full range of services, including time-saving MyMilli-Q digital services.
  • Manufactured in an ISO 9001 and ISO 14001 certified production site.

Components

  • A specific country box with the user manual in the local language and a power cord adapted to the local electrical network needs to be ordered in addition to this catalog number.
  • The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.
  • This catalog number contains the water purification unit, the HMI touchscreen and the ultrapure water Q-POD® dispenser.
  • This catalog number does not include consumables, accessories, and other services that may be required for the installation and the correct operation of the water purification unit over time.
  • Because our customers each have specific purified water needs, we recommend that you have your purchase validated by one of our specialists. We remain at your disposal to advise you, do not hesitate to contact us!

Other Notes

For more information on this product please contact our Technical Service Team

Legal Information

IPAK META is a registered trademark of Merck KGaA, Darmstadt, Germany
IPAK QUANTA is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Quality

Enter Lot Number to search for Certificate of Quality (COQ).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service