Merck
All Photos(1)

CLS353147

Falcon® Petri Dish

diam. × H 90 mm × 15 mm, sterile, polystyrene, with 3 vents, case of 500 pieces (individually wrapped)

material

polystyrene

sterility

γ-irradiated (SAL 10-6)
sterile

feature

with 3 vents

packaging

case of 500 pieces (individually wrapped)

manufacturer/tradename

Corning

availability

available only in (For sale in India only)

diam. × H

90 mm × 15 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

1 of 4

This Item
SLW1480/02DSLW1480/12DSLW1480/06D
Falcon® Petri Dish diam. × H 90 mm × 15 mm, sterile, polystyrene, with 3 vents, case of 500 pieces (individually wrapped)

CLS353147

Falcon® Petri Dish

Pyrex® Petri dish diam. × H 60 mm × 20 mm

SLW1480/02D

Pyrex® Petri dish

Pyrex® Petri dish diam. × H 150 mm × 30 mm

SLW1480/12D

Pyrex® Petri dish

Pyrex® Petri dish diam. × H 80 mm × 20 mm

SLW1480/06D

Pyrex® Petri dish

material

polystyrene

material

borosilicate glass

material

borosilicate glass

material

borosilicate glass

sterility

γ-irradiated (SAL 10-6)

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

feature

with 3 vents

feature

lid

feature

lid

feature

lid

packaging

case of 500 pieces (individually wrapped)

packaging

pack of 10 ea

packaging

pack of 10 ea

packaging

pack of 10 ea

manufacturer/tradename

Corning

manufacturer/tradename

SciLabware 1480/02D

manufacturer/tradename

SciLabware 1480/12D

manufacturer/tradename

SciLabware 1480/06D

availability

available only in (For sale in India only)

availability

-

availability

-

availability

-

Features and Benefits

  • Manufactured under cGMP with optically clear Virgin PS
  • Sterilized to achieve sterility assurance level of 10-6.Sterlity achieved through gamma irradiation
  • Features three vents to provide consistent gas exchange and enhance the stability of stacked dishes

Legal Information

Falcon is a registered trademark of Corning, Inc.

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service