Merck
All Photos(1)

Documents

Z688223

Centrifuge tubes with attached cap

capacity 5 mL, conical natural polypropylene

Sign Into View Organizational & Contract Pricing

Select a Size

NACRES:
NB.22

material

cap (attached)
conical natural polypropylene

sterility

non-sterile

packaging

pack of 200

manufacturer/tradename

Cole Parmer 439547

cap W

1.15 in.

capacity

5 mL

opening diam.

0.6 in.

tube H

2.23 in.

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge tubes with attached cap are 5 mL polypropylene tubes with ideal intermediate volume that can be used alternative to 15 mL conical tubes when using volumes less than 5 mL. Its smaller size means you no longer need to insert your pipettor barrel inside the tube. Withstands boiling, autoclaving (120°C for 15 minutes at 15 psi), and is suitable for freezing to -90°C. Sterile tubes available upon request.

Features and Benefits

  • Easy-to-open attached cap eases single-handed operation, prevents hand fatigue, and maintains sample intact.
  • Free of RNase, DNase, and contamination.
  • Pyrogen-free
  • Frosted marking area used for tagging and identification.
  • Can be centrifuged up to 5000 g with safety

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service