Merck
All Photos(1)

Z277665

Ace Hirsch filter funnel

capacity 25 mL, porosity 1.0-1.6 μm

NACRES:
NB.43

manufacturer/tradename

Ace Glass

キャパシティ

25 mL

ディスク直径

20 mm

ポアサイズ

1.0-1.6 μm porosity

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

1 of 4

This Item
Z276553Z276537Z276545
Ace Hirsch filter funnel capacity 25 mL, porosity 1.0-1.6 μm

Z277665

Ace Hirsch filter funnel

Ace Hirsch filter funnel capacity 25 mL, porosity 10-20 μm

Z276553

Ace Hirsch filter funnel

Ace Hirsch filter funnel capacity 25 mL, porosity 25-50 μm

Z276537

Ace Hirsch filter funnel

manufacturer/tradename

Ace Glass

manufacturer/tradename

Ace Glass 718708

manufacturer/tradename

Ace Glass 718706

manufacturer/tradename

Ace Glass 718716

capacity

25 mL

capacity

25 mL

capacity

25 mL

capacity

170 mL

disc diam.

20 mm

disc diam.

20 mm

disc diam.

20 mm

disc diam.

30 mm

pore size

1.0-1.6 μm porosity

pore size

10-20 μm porosity

pore size

25-50 μm porosity

pore size

25-50 μm porosity

詳細

Funnels with glass-fiber frits are useful where it is necessary to wash the precipitation and redissolve with chemicals that would attack filter paper. Angle of funnel is 60°. Funnel with 1.0 to 1.6 μm frit is especially suited for removing Pd/C catalyst from reaction mixtures.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service