Merck
All Photos(1)

508675

Supelco

Clear Glass, 1 Piece Crimp Vial with 0.3mL Insert, 12x32mm

volume 0.3 mL, closure type, crimp top vial, clear glass vial (with insert), O.D. × H × I.D. 12 mm × 32 mm × 6 mm, pkg of 100 ea

Synonym(s):
Vials, crimp top

material

clear glass vial (with insert)

description

one-piece design

feature

closure type crimp top vial

packaging

pkg of 100 ea

manufacturer/tradename

Chromacol 03-FIV

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Compare Similar Items

View Full Comparison

1 of 4

This Item
5088882706327069
material

clear glass vial (with insert)

material

clear glass vial

material

clear glass vial (with marking spot)

material

clear glass vial

feature

closure type crimp top vial

feature

closure type crimp top vial

feature

closure type crimp top vial, large opening, (6 mm)

feature

closure type crimp top vial, vial type standard opening

volume

0.3 mL

volume

1.2 mL

volume

2 mL

volume

2 mL

fitting

thread for 11 mm

fitting

plug for 8 mm

fitting

thread for 11 mm

fitting

thread for 11 mm

description

one-piece design

description

-

description

-

description

-

packaging

pkg of 100 ea

packaging

pkg of 125 ea

packaging

pkg of 1000 ea

packaging

pkg of 1000 ea

General description

Crimp top vials (Clear Glass, 1 Piece Crimp Vial with 0.3 mL Insert, 12x32 mm, O.D. × H. 12 mm × 32 mm ) provide the best seal of any vials. They also have a large opening finish (6.0mm). They are available with and without marking spots on the vial.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (Example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service