Merck
Todas las fotos(1)

PEA1911

Supelco

Anions on Filter Paper

Proficiency Testing Material

Agency

EPA (Method 13, 14)

Nivel de calidad

envase

pack of 1 ea

application(s)

environmental

formato

matrix material

Categorías relacionadas

Comparar elementos similares

Ver comparación completa

Show Differences

1 of 4

Este artículo
PEA1907PEA1910PEA1914
Supelco

Supelco

PEA1911

Anions on Filter Paper

Supelco

Supelco

PEA1910

Metals on Filter Paper

format

matrix material

format

matrix material

format

matrix material

format

matrix material

agency

EPA (Method 13, 14)

agency

EPA (Method 5)

agency

EPA (Method 29)

agency

-

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

Descripción general

Anions on Filter Paper proficiency testing material is produced in accordance with ISO/IEC 17043:2010. The PT portfolio allows our test components to offer significant performance data to monitor and prove competency to customers, accreditation bodies or both.

Supelco® is a global proficiency testing (PT) provider that manufactures best-in-class environmental and pharmaceutical PT products. Our Air Quality & Emissions Proficiency Testing Samples are designed for use with common methods for monitoring and measuring the air quality and are available in a variety of sampling matrices such as Impinger solutions, Filter paper, PUF cartridges and Absorbent tubes.

Type of PT Scheme: Air Quality and Emissions

Matrix: Filter Paper

Analyte/s: Values of analytes vary lot to lot.

All information regarding the use of Anions on Filter Paper can be found in the reporting packet which will be available to download at PT Portal.

Aplicación

Anions on Filter Paper is an air PT standard, suitable for analyzing (Bromide, Chloride, Nitrate, Orthophosphate and Sulfate) anions in air samples.

Have any questions? Explore our FAQs.
For more information on this product, please contact our PT Service Team.

Características y beneficios

We have a vast portfolio of environmental PT schemes with "fit-for-purpose" samples to help you meet the needs of the laboratory.

Our proficiency testing (PT) program is a benchmark to:

  • provide staff with an insight into their laboratory′s performance, to verify the accuracy and reliability of their testing process
  • provide a comparison of performance with that of other laboratories, nationally and internationally
  • test and educate staff, provide a better understanding of the impact of incorrect results and identify areas where there may be problems
  • provide an independent evaluation of laboratory performance
  • demonstrate to clients, colleagues and accreditation bodies that there is a commitment to quality

Nota de preparación

Description

  • The PT sample is packaged as a 10 mL vial containing a filter paper.
  • The PT sample is valid for use with EPA Methods 13 and 14.

Sample Preparation

  • Unscrew vial and carefully remove filter paper.
  • The filter paper is ready for immediate analysis.
  • Report values for all analytes in μg/filter.

Almacenamiento y estabilidad

Please refer to sample label for expiration date, specific storage temperature, and specific storage conditions.

Otras notas

Are you new to Supelco® Proficiency Testing? Be sure to register your account details in the PT Portal before placing your order.
This will provide access to data entry, reporting packets and final reports. Registrations will be approved shortly after your order is placed. For further questions, write to us at ptservice@milliporesigma.com.

When placing your order online, please indicate your study preference under the ′your reference′ column. Available studies can be viewed at the bottom of the page.
Click here to learn more about Quick-Turn Studies (on-demand proficiency tests that are offered depending on lot availability). The Quick-Turn results are released within 48-72 hours whereas scheduled study reports are released within 21 days.

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes.

Proficiency Testing Schedule (2023)

Air
AIR23-2 April 5 – May 19, 2023


Quick-Turn Study Not Available for this Product

Información legal

Supelco is a registered trademark of Merck KGaA, Darmstadt, Germany

Analito

Descripción

    Bromide 50-1000 μg/filter
    Chloride 50-1000 μg/filter
    Nitrate as N 50-1000 μg/filter
    Orthophosphate as P 50-1000 μg/filter
    Sulfate 50-1000 μg/filter

Código de clase de almacenamiento

13 - Non Combustible Solids

WGK

WGK 3

Punto de inflamabilidad F

Not applicable

Punto de inflamabilidad C

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Las referencias de los producto se combinan con los tamaños de envase y las cantidades cuando se muestran en la página web, por ejemplo: T1503-25G. Asegúrese de introducir el número de producto ÚNICAMENTE en el campo del Número de producto (Ejemplo T1503).

Ejemplo

T1503
Referencia del producto
-
25G
Tamaño del envase/cantidad

Otros ejemplos

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

introducir como1.000309185)

¿Tiene algún problema? No dude en ponerse en contacto con nosotros Servicio técnico para asistencia

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Productos Aldrich

  • Si encuentra un número de lote como TO09019TO, introduzca el número de lote 09019TO sin las dos primeras letras.

  • Si encuentra un número de lote con un código de entrada como 05427ES-021, introduzca el número 05427ES sin el código de entrada -021.

  • Si encuentra un número de lote con un código de entrada como STBB0728K9, introduzca el código de lote STBB0728 sin el código de entrada K9.

¿No ha encontrado lo que estaba buscando?

En algunos casos, puede que un COA no esté disponible en la página web. Si su búsqueda no encontró el COA puede solicitarlo.

Solicitar COA

Nuestro equipo de científicos tiene experiencia en todas las áreas de investigación: Ciencias de la vida, Ciencia de los materiales, Síntesis química, Cromatografía, Analítica y muchas otras.

Póngase en contacto con el Servicio técnico