Select a Size
| Pack Size | SKU | Availability | Price |
|---|
Quality Level
material
(Structural components: gamma compatible polypropylene), polyethersulfone membrane (hydrophilic), polyethylene support, polysulfone (core), silicone O-ring
reg. compliance
meets FDA Indirect Food Additive requirements cited in CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
gamma compatible
product line
Millipore Express®
feature
hydrophilic
sustainability
Greener Alternative Product
parameter
1000 mbar max. differential pressure (15 psi) at 80 °C, 2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse; Intermittent), 5500 mbar max. differential pressure (80 psi) at 25 °C, 6900 mbar max. differential pressure (100 psi) at 25 °C (Forward; Intermittent)
technique(s)
sterile filtration: suitable
D
5.6 cm (2.2 in.)
L
16.5 cm (6.5 in.)
filtration area
0.10 m2 (1.076 ft2)
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® Ace
pore size
0.2 μm pore size
bubble point
≥1320 mbar (19.1 psi), nitrogen with 70/30% IPA/water, ≥4140 mbar (60 psi), air with water
cartridge code
Code 7
greener alternative category
General description
Application
This innovative membrane design means more membrane area for standard filter formats, resulting in exceptional filtration capacity with minimal footprint.
Features and Benefits
- High-capacity single layer membrane reducing the required membrane area
- Non cytotoxic to cells for upstream applications
- Easily wets to facilitate integrity testing
- High yields achieved due to low protein binding surface chemistry
- Made with non-per- and polyfluoroalkyl substances (PFAS) materials for enhanced sustainability
- Broad chemical compatibility making it suitable for use with ADCs
Packaging
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
Irradiated filter effluent meets the WFI requirements of USP <643> for Total Organic Carbon and USP <645> for Water Conductivity after a water flush of: 3 L.
Other Notes
- Organism Retention: Microorganism.
- Mode of Action: Filtration (size exclusion).
- Application: BioProcessing.
- Intended Use: Reduction or removal of microorganism/bioburden.
- Instructions for Use: Please refer to the Opticap® XL and XLT Capsule User Guide.
- Storage Statement: Please refer to the Opticap® XL and XLT Capsule User Guide.
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Still not finding the right product?
Explore all of our products under Millipore Express® Ace 0.2µm, Opticap® XL 600 Capsule
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| KAFTG006FF3 | 04065272944151 |