613398
99.994 atom % D
liquid
HPLC: suitable
NMR: suitable
101.4 °C (lit.)
3.8 °C (lit.)
[2H]O[2H]
1S/H2O/h1H2/i/hD2
XLYOFNOQVPJJNP-ZSJDYOACSA-N
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 1.13366 | 364312 | 450510 |
---|---|---|---|
form liquid | form liquid | form liquid | form liquid |
technique(s) HPLC: suitable, NMR: suitable | technique(s) NMR: suitable | technique(s) NMR: suitable | technique(s) NMR: suitable |
bp 101.4 °C (lit.) | bp 101 °C/1013 hPa | bp 101.4 °C (lit.) | bp 101.4 °C (lit.) |
mp 3.8 °C (lit.) | mp 3.8 °C | mp 3.8 °C (lit.) | mp 3.8 °C (lit.) |
Quality Level 200 | Quality Level 200 | Quality Level 100 | Quality Level 100 |
isotopic purity 99.994 atom % D | isotopic purity - | isotopic purity 99.98 atom %±0.01atom % D | isotopic purity 99.9 atom % D |
10 - Combustible liquids
WGK 3
230.0 °F
> 110 °C
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service