Documents

Z147389

Supelco

Flash-chromatography assembly with threaded joints

capacity 600 mL, Standard column, Joint: ST/NS 24/40

NACRES:
NC.05

Joint

Joint: ST/NS24/40

application(s)

LPLC: suitable

capacity

600 mL

column O.D. × L

44 mm × 572 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately. See the Air-Sensitive section for a description of the threaded joint.

Application

Flash chromatography is useful for rapid, preparative separations with moderate resolutions. As first described in J. Org. Chem., 43, 2923 (1978), it is commonly performed with silica gel although the use of reversed phase packings has become popular in recent years.

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service