52644-U

Supelco

Discovery® DSC-NH2 SPE Tube

bed wt. 10 g, volume 60 mL, pk of 16

NACRES:
NB.21

material

PE frit (20 μm)
polypropylene

Quality Level

feature

endcapped

composition

bed wt., 10 g

packaging

pk of 16

volume

60 mL

matrix

silica gel base material (irregularly shaped, acid washed)

matrix active group

amino phase

particle size

50 μm

pore size

70 Å pore size

surface area

480 m2/g

pKa 

9.8

capacity

~0.43 meq/g capacity

Featured Industry

Food and Beverages

separation technique

ion exchange
normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Normal phase or Anion-exchange
Sample Matrix Compatibility: Organic or aqueous solutions

  • Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications
  • A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged
  • Ion exchange capacity is ∼ 0.43 meq/g.
  • Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers
  • Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature

Legal Information

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

storage_class_code

11 - Combustible Solids

WGK Germany

WGK 3

Flash Point F

464.0 °F

Flash Point C

> 240 °C

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service