Documents

Z612189

Julabo® recirculating coolers

FE2800T, AC/DC input 240 V AC, temperature 5-40 °C

AC/DC input

240 V (FE500, FC600 and FC600S models)

manufacturer/tradename

FE2800T

availability

not available in USA and Canada

parameter

0.5-1.0 °C temp. stability
20 L/min pump flow
5-40 °C temperature

cooling capacity

1350 W (at 5°C)
1800 W (at 10°C)
2750 W (at 20°C)

L × W × H

74 cm × 54 cm × 63 cm, overall

Looking for similar products? Visit Product Comparison Guide

General description

For environmentally friendly cooling:
  • Rapid, powerful and efficient
  • Easy to fill
  • Space saving design
  • Multi-Display (LED) for actual and setpoint values, resolution 0.1°C
  • Keypad setting
  • High and low temperature warning functions
  • Low noise operation
  • ACC - Active Cooling Control, cooling compressor activated for whole range
  • Proportional cooling control for powerful models
  • Removable venting grid for convenient cleaning to maintain performance
  • Automatic shut-down in case of disturbance
  • FC models have adjustable ratio for inlet/outlet temp and RS232 interface

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.