Documents

Z630128

IKA® stirring hotplate

RH Basic KT/C, AC/DC input 230 V AC

feature

CE compliant

manufacturer/tradename

IKA 3207100

availability

not available in USA and Canada

parameter

≤320 °C temperature
100-2000 rpm speed

overall W × D × H

168 mm × 220 mm × 105 mm

stirrer capacity

15 L

surface area size

130 mm × 130 mm

weight

2.4 kg

output

2 watts

Looking for similar products? Visit Product Comparison Guide

General description

Universal magnetic stirrer with heating and bushing according to DIN 12878. For connection to an electronic temperature controller.

  • Heating plate (white) with excellent chemical resistance
  • Heat output 500 W
  • Soft-start stirring motor
  • Auto switch off if motor fails
  • Protection Class IP 21
  • Adjustable safety circuit 100 to 400 °C

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

Merck

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.