Merck
All Photos(4)

Documents

EZFITMIC03

Millipore

EZ-Fit® Manifold

3-place, for Microfil® funnels and membranes

Sign Into View Organizational & Contract Pricing

Synonym(s):
EZ-Fit® Filtration Unit, 3-Place Manifold for Microfil® device
NACRES:
NB.24

material

stainless steel

Sterilization Compatibility

autoclavable compatible

packaging

pkg of 1 unit

manufacturer/tradename

EZ-Fit®

H

117 mm

L

433 mm

W

168 mm

weight

2.9 kg

input

sample type cosmetics
sample type bottled water
sample type beer
sample type pharmaceutical(s)

application(s)

bioburden testing
cosmetics
environmental
food and beverages
water monitoring

shipped in

ambient

Related Categories

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
EZFITH0LD6EZFITMIC06EZFITH0LD3
vibrant-m

EZFITMIC03

EZ-Fit® Manifold

vibrant-m

EZFITH0LD6

EZ-Fit® Manifold

vibrant-m

EZFITMIC06

EZ-Fit® Manifold

vibrant-m

EZFITH0LD3

EZ-Fit® Manifold

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

-

shipped in

ambient

shipped in

ambient

shipped in

ambient

shipped in

ambient

material

stainless steel

material

stainless steel

material

stainless steel

material

stainless steel

sterilization compatibility

autoclavable compatible

sterilization compatibility

autoclavable compatible

sterilization compatibility

autoclavable compatible

sterilization compatibility

autoclavable compatible

manufacturer/tradename

EZ-Fit®

manufacturer/tradename

EZ-Fit®

manufacturer/tradename

EZ-Fit®

manufacturer/tradename

EZ-Fit®

General description

With the EZ-Fit® Manifold, biofilm formation can be prevented because every single component can be removed for easy cleaning and autoclaving. All internal areas are accessible and can be brushed/cleaned efficiently. Filtration heads, valves, and tubing connections are all easily removable. The design of the 2-way valve prevents the user accidentally touching the filtration head while opening or closing the valve.A low height design increases comfort, especially when used in laminar air flow hoods. Extension accessories have been designed specifically for operators working at benches. A unique system has been incorporated to ensure the stability of the manifold on non-flat working areas. The ready-to-use, sterilized and disposable EZ-Fit®Filtration Units streamline your workflow, save time and give you highly reliable microbial enumeration results.

Application

The EZ-Fit® filtration Manifold is used for universal laboratory filtrations and supports the simultaneous filtration of three test samples. The manifold is suitable to be used with Microfil® filtration units.

Features and Benefits

  • Different filtration heads fit to both reusable and disposable filtration devices
  • Easy to prevent biofilms
    -easy access to all inner parts for efficient cleaning
    -each component can be removed by hand and autoclaved
  • Quick-fit connections for the vacuum tubing
  • Low height for ease of use in laminar air flow hoods

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany
MICROFIL is a registered trademark of Merck KGaA, Darmstadt, Germany

configured for

Product No.
Description
Pricing

Storage Class Code

10 - Combustible liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Customers Also Viewed

Slide 1 of 8

1 of 8

Related Content

The Microfil® filtration system is a simple and reliable solution for routine testing of raw materials, beverages and water for microbiological contamination. These tests are an important part of your quality assurance program.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service