Merck
  • SZRV025NB9
All Photos(1)

SZRV025NB9

Millipore

Optiscale® 25 Viresolve® NFP

Retrovirus removal

Synonym(s):
OptiScale-25 with Viresolve NFR Validation Kit, 3 membrane lots
eCl@ss:
32031690

material

PVDF
polyethersulfone
silicone seal

Quality Level

manufacturer/tradename

OptiScale®

parameter

0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
70 mL process volume

technique(s)

protein purification: suitable

L

2.2 cm (0.87 in.)

filtration area

3.5 cm2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Viresolve® NFR

fitting

female Luer-Lok® inlet connection
male Luer outlet slip

Compare Similar Items

View Full Comparison

1 of 4

This Item
SZRVSMLNB9SSPVA40NB9KZRVA10TT1
material

PVDF , polyethersulfone , silicone seal

material

PVDF , polyethersulfone , silicone seal

material

cellulose fiber prefilter (inorganic filter aid), mixed cellulose esters (MCE) , polypropylene , polypropylene support

material

polyethersulfone , polypropylene , polypropylene support, polypropylene vent cap, silicone seal

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

filtration area

3.5 cm2

filtration area

3.5 cm2

filtration area

5 cm2

filtration area

0.43 m2

matrix

Viresolve® NFR

matrix

Viresolve® NFR

matrix

Viresolve® Prefilter

matrix

Viresolve® NFR

fitting

female Luer-Lok® inlet connection, male Luer outlet slip

fitting

female Luer-Lok® inlet connection, male Luer outlet slip

fitting

female Luer-Lok® inlet connection, male Luer outlet slip

fitting

1/4 in. drain/vent hose barb (with double O-ring Seal), inlet sanitary flange, 38 mm (1 1/2 in.) inlet/outlet sanitary flange, outlet sanitary flange

manufacturer/tradename

OptiScale®

manufacturer/tradename

OptiScale®

manufacturer/tradename

OptiScale®

manufacturer/tradename

Viresolve®

General description

Device Configuration: Capsule

Application

Retrovirus removal

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Retrovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please refer ′Installation and Operation′ section of the user guide shipped with this product
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
Not autoclavable but are sold gamma irradiated
This product was manufactured with a Viresolve® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
OPTISCALE is a registered trademark of Merck KGaA, Darmstadt, Germany
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service