DWK218017353
DURAN® laboratory bottles, with caps

capacity 5000 mL, clear, graduated, GL 45 thread, pouring ring, borosilicate glass 3.3 bottle
Synonym(s):
218017353, DURAN lab bottle, bottle, container, vessel
Select a Size
2 160,00 kr
Select a Size
About This Item
2 160,00 kr
material
borosilicate glass 3.3 bottle
clear
polypropylene cap
Joint
joint threaded neck
sterility
non-sterile
feature
autoclavable
graduated
with cap
pouring ring
packaging
pack of 1 ea
manufacturer/tradename
DWK Life Sciences DURAN® 218017353
bottle diam. × H
182 mm × 335 mm
capacity
5000 mL
fitting
GL 45 thread
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- Complies with the standards in ISO 4796-1:2016 Laboratory glassware -- Bottles -- Part 1: Screw-neck bottles (does not apply to 10 ml bottle)
- Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
- Retrace Code, and certificate for manufacturing lot traceability
- Fired-on, highly durable white print
- Suitable for long-term storage
- Easy-to-read scale with graduation marks to estimate the content
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service