Merck
All Photos(1)

22277

Valco® Precision Sampling Syringe, Series C, Removable needle

volume 100 μL, bevel tip stainless steel needle (point style 2), needle L × O.D. × I.D. 2 in. × 0.029 in. × 0.012 in.

material

bevel tip stainless steel needle (point style 2)

description

Series C

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

VICI 030025

needle L × O.D. × I.D.

2 in. × 0.029 in. × 0.012 in.

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Series C - Removable Needle: A heavy duty gas syringe, it features a positive rear plunger stop and a special low-dead
volume, removable needle. No sample storage capacity.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service