All Photos(1)

26714

Hamilton® Microliter syringes, cemented needle with 22° bevel

75 ASN, volume 5 μL, needle size 23s ga, needle L 43 mm (1.71 in.)

material

bevel tip stainless steel needle (point style 2)

needle size

23s ga

feature

needle type ASN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87991

needle L

43 mm (1.71 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed. Syringes can be replaceable or cemented.
Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel. The plunger is not to be used with any other syringe. Glass barrel with fitted stainless steel plunger. The needle has a special 22° bevel.

Note: Do not use these syringes with the Merlin Microseal septa.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Certificate of Analysis

Certificate of Origin

Kevin Robards, P. E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 83-83 (2012)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service