Merck
All Photos(1)

33325-U

Supelco

Vials for Waters® 96-position carousel, 8 x 40 mm

volume 1 mL, clear glass vial, O.D. × H 8 mm × 40 mm, pkg of 1000 ea

NACRES:
NB.11

material

clear glass vial

description

closure (not included)

packaging

pkg of 1000 ea

O.D. × H

8 mm × 40 mm

volume

1 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

This vial is designed to work in the Waters WISP™ 96 Position Autosampler. Avialable in clear Type 1 borosilicate glass. Vials feature thicker walls for safer sample handling.

Please order your closure separately.

Legal Information

Waters is a registered trademark of Waters

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service