Documents

900125

Sigma-Aldrich

PET+® 3D printing filament

sapphire blue, diam. 3 mm

Pricing and availability is not currently available.

diam.

3 mm

weight

1 lbspool

color

blue, sapphire

Looking for similar products? Visit Product Comparison Guide

General description

TECHNICAL INFORMATION

Physical (When Injection Molded)
  • Water Absorption: < 0.015%
  • Rockwell Hardness 102-112 R-Scale


Mechanical (When 3D Printed)
  • Tensile Strength - Yield: 6640 psi
  • Tensile Strength - Break: 2630 psi
  • Elongation - Break: 18%
  • Flexural Strength: 9880 psi
  • Flexural Modulus: 267,000 psi
  • Izod Impact Strength: 0.69 ft lb/in
  • Impact Resistance Energy: 20-25 lbf


Thermal - Heat Distortion Temp
  • at 0.455 Mpa (66 psi): 71.8 °C
  • at 1.82 Mpa (264 psi): 65 °C
  • Vicat Softening Temp: 84 °C
  • Glass Transition Temp: 82 °C


Electrical
  • Dielectric Strength: 14-18 kV/mm
  • Volume Resistivity: 1015 Ohm cm
  • Surface Resistivity: 1016 Ohm


Flammability - UL Flammability Classification
  • at min. 1.6 thickness: HB
  • at min. 3.2 thickness: V-2

Application

PET+® is stronger than many ABS filaments and has the higher print success rates of PLA. It′s ideal for anything functional that needs toughness with some flex.

Preparation Note

GENERAL SETTINGS AND TIPS
  • Extrusion temp 220-255 °C
  • Suggested initial printing speed: 30 mm/s for perimeters/outlines, 60 mm/s for infill.
  • Suggested top/bottom (roof/floor) thickness: 1.5 mm, or at least 6 solid layers.
  • If layers are not adhering to each other well, try extruding at a higher temperature.
  • Clear PET+ has a higher melting point than the Opaques. Try printing at a higher temperature.
  • Bed surface: Blue painters tape works well, with a heated bed you can also use glass with gluestick applied.
  • Heated bed temperature: 80 °C
  • For a more glossy/transparent look with the clear filament, try increasing your layer height to 0.2 mm or higher, printing faster, and only use a single perimeter.

Legal Information

PET+ is a registered trademark of MadeSolid Inc.

RIDADR

NONH for all modes of transport

WGK Germany

3

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.