900128

Sigma-Aldrich

FlexSolid® 3D printing filament

clear, diam. 3 mm

diam.

3 mm

weight

1 lbspool

color

clear

Looking for similar products? Visit Product Comparison Guide

Application

FlexSolid® is extremely flexible without tearing easily unlike other flexible filaments. It is ideal on anything that requires engineering tolerance without compromising on long term durability. Compatible with non-Bowden printers. Note: We do not recommend FlexSolid® for intricately detailed prints as stringiness may occur.

3D Printed wearables and fashion are now possible with this fantastic elastic. Compatible with all major consumer FDM/FFF printers. 

  • Opaque white finish
  • Can print significant 60° overhangs without failing
  • Flexible and resistant to tear
  • No warping
  • Heated plate not necessary
  • Fast print speed

Preparation Note

Printing setup

Makerbot Replicator 2X
1. Print temperature: 230°C
2. Feed rate: 40mm/s

Type A Machines Series 1 2014
1. Print temperature: 240°C
2. Print speed: 50mm/s

Up! Plus 2
1. Extrusion temperature: "ABS" setting
2. Quality: "Fine" setting

Flashforge Dreamer–Slic3r
Layer Height: 0.2mm 
Number of shells: 3 
Print Temp: 240 °C
Bed Temp: 80 °C
Print Speed: 50mm/s 
Travel Speed: 80mm/s 
Fill Amount: 18% Note: Use rigid feed tube 

AirWolf–Using the Robo3D Matter control, using matter slice, 3 perimeters, .2mm layer, print fan on, 220-230 extrude, 55 bed. Robo′s wade extruder use 50% PLA speeds. Print Speeds approximately 15mm/s ** Note: **The robo extruder has a large gap between the hotbed bolt and the hot end throat. The filament bind up on retractions and fast printing

Legal Information

FlexSolid is a registered trademark of MadeSolid, Inc.

RIDADR

NONH for all modes of transport

WGK Germany

3

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.