Documents

Z265659

Supelco

Analtech TLC Uniplates: alumina matrix

L × W 5 cm × 20 cm, binder, Inorganic, fluorescent indicator: no

eCl@ss:
32110504
Pricing and availability is not currently available.

material

alumina matrix
glass support

feature

binder Inorganic
fluorescent indicator: no

packaging

pkg of 25 ea

mfr. no.

Analtech, 03031

application(s)

thin layer chromatography (TLC): suitable

L × W

5 cm × 20 cm

layer thickness

250 μm

Looking for similar products? Visit Product Comparison Guide

General description

Produced using a slurry containing calcium sulfate hemihydrate as a binder.

Other Notes

this product will be discontinued, please find the alternative product here :
105731

Legal Information

Uniplates is a trademark of Analtech, Inc.
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.