Documents

Z292982

Supelco

TLC Glass Plates

L × W 2.5 cm × 7.5 cm, silica gel 60 matrix, binder, Polymeric, fluorescent indicator

eCl@ss:
32110504
NACRES:
NC.07
Pricing and availability is not currently available.

material

glass support
silica gel 60 matrix

feature

binder Polymeric
fluorescent indicator

packaging

pkg of 100 ea

mfr. no.

EMD Millipore, 1.5794.0001

application(s)

thin layer chromatography (TLC): suitable

L × W

2.5 cm × 7.5 cm

layer thickness

250 μm

particle size

10-12 μm

pore size

60 Å

Looking for similar products? Visit Product Comparison Guide

Footnote

Product is packaged in a paper box.
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.