All Photos(1)

Z314978

Hirschmann® pipetus® rechargeable pipette controller

with 3-pin charger for UK/Eire, AC/DC input 240 V AC

material

plastic
silicone

feature

CE compliant

availability

not available in USA and Canada

volume

0.1-200 mL

Looking for similar products? Visit Product Comparison Guide

General description

A high tech, light weight (200 g), ergonomically designed pipette pump with complete control at a single glance - the colored LCD display is the control center for all features of the new pipettus-akku:

  • Rechargeable battery, up to 50 hour use, with charge indicator
  • Use with volumetric, serological and plastic pipettes, volumes 0.1 to 200 mL
  • Display of selected pipetting mode, EX or blow-out
  • Indication of the selected pipetting speed
  • Buzzer signal sounds when battery capacity reaches below 10%
  • Adjustable suction speed, depending upon volume and viscosity of medium
  • One button operation
  • No trailing wires
  • Fine dosing valve
  • Silicone adapter with exchangeable, internal filter, holds all types of pipettes firm and tight
  • Charges automatically just by inserting into stand

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.
Pipetus is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service