MilliporeSigma
All Photos(1)

Z505986

Glas-Col® Series TM Griffin beaker mantles

fits beaker size, 4000 mL, AC/DC input 115 V AC

NACRES:
NB.76

feature

CSA approved for 115V
fits beaker size 4000 mL

manufacturer/tradename

Glas-Col 100BTM620

availability

not available in EU
not available in EU

Looking for similar products? Visit Product Comparison Guide

General description

Series TM beaker mantles have resilient and pliable interiors to cradle glass and metal beakers. Heat is concentrated at the bottom so even small liquid volumes can be heated.

  • Fit Corning® 1000 and Kimble® 14000 series beakers
  • Beaker not included

Other Notes

Must be used with power controller.

Legal Information

Corning is a registered trademark of Corning, Inc.
Glas-Col is a registered trademark of Glas-Col LLC
KIMBLE is a registered trademark of DWK Life Sciences

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service