Documents

Z516287

Sigma-Aldrich

Aldrich® Dean-Stark trap

capacity 500 mL, Joint: ST/NS 29/32

Joint

Joint: ST/NS29/32

capacity

500 mL

Overall H

455 mm

side arm clearance

170 mm

Looking for similar products? Visit Product Comparison Guide

General description

Suggested flask size: 22 L - 50 L
Designed specifically for azeotropic distillation using solvents lighter than water. Each Dean-Stark trap (Ungraduated) comes standard with a 4 mm bore PTFE stopcock. The 12 mL and 25 mL traps use a 2 mm bore. Provides ample clearance with thick walled aluminum heating mantles.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service