MilliporeSigma
All Photos(1)

Z525723

Glas-Col® Series O Griffin beaker mantle

for flask size, 600 mL, AC/DC input 230 V AC

NACRES:
NB.76

feature

CE compliant: no
for flask size 600 mL

manufacturer/tradename

Glas-Col 100A O611

availability

not available in EU

output

325 W

Looking for similar products? Visit Product Comparison Guide

General description

Heat is concentrated at the bottom for small volume heating, beaker not included. Withstands 400°C internal operating temperature.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service