93000-001

Sigma-Aldrich

DNAstable®

greener alternative

Trial kit, for room temp preservation of DNA

Pricing and availability is not currently available.

grade

for molecular biology

form

dry

usage

3 reactions

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

storage temp.

room temp

General description

SampleMatrix® by Biomatrica® is a proprietary core technology to stabilize and protect biological materials at room temperature without degradation. The SampleMatrix technology was designed by combining extremophile biology that enables long-term survival of organisms in extremely dry environments, with synthetic chemistry.

DNAstable® preserves DNA samples at room temperature. Each tube or plate contains DNAstable® as a coating at the bottom of the tube or well, which protects picogram to microgram amounts of RNA. This medium is completely dissolvable and ensures total sample recovery.

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product was Designed for Energy Efficiency. To see how Stanford incorporated Biomatrica Technology and saved substantial amounts of energy, see their published study:

Biomatrica technology enables safe storage of biological material at room temperature.

Features and Benefits


  • Long-term stabilization, storage and shipment of DNA at room temperature
  • High yield DNA recovery and use without further purification
  • Compatible with most downstream applications, e.g., PCR, sequencing, and microarrays
  • Available in a variety of compact formats, e.g., tubes, multi-well plates & custom.
  • Cost-effective, eco-friendly solution to freezer crawl and lab space management

Packaging

  • 3 Tubes DNAstable®
  • 1.5 mL screw-cap microfuge tube made of durable polypropylene
  • Barcode labeled for sample tracking
  • Quick Reference Protocol
  • Enclosed in re-sealable moisture-barrier foil pouch

Legal Information

Biomatrica is a registered trademark of Biomatrica
DNAstable is a registered trademark of Biomatrica
SampleMatrix is a registered trademark of Biomatrica

RIDADR

NONH for all modes of transport

WGK Germany

3

Certificate of Analysis
Certificate of Origin
Jimmy Twin et al.
PloS one, 7(4), e35593-e35593 (2012-04-26)
Mycoplasma genitalium (MG) causes urethritis, cervicitis and pelvic inflammatory disease. The MG treatment failure rate using 1 g azithromycin at an Australian Sexual Health clinic in 2007-9 was 31% (95%CI 23-40%). We developed a rapid high resolution melt analysis (HRMA)...
Christophe Frippiat et al.
Forensic science international. Genetics, 5(5), 386-392 (2010-09-15)
An issue in forensic sciences is the secure storage of extracted DNA. Most of the time, DNA is frozen at -20°C or -80°C. Recently, new room temperature DNA storage technologies have been developed based on anhydrobiosis. Two products use this...
Pamela By Wong et al.
GigaScience, 1(1), 8-8 (2012-01-01)
The recent rise in speed and efficiency of new sequencing technologies have facilitated high-throughput sequencing, assembly and analyses of genomes, advancing ongoing efforts to analyze genetic sequences across major vertebrate groups. Standardized procedures in acquiring high quality DNA and RNA...
Susanne E Howlett et al.
Forensic science international. Genetics, 8(1), 170-178 (2013-12-10)
Preserving DNA is important for validation of prospective and retrospective analyses, requiring many expensive types of equipment (e.g., freezers and back-up generators) and energy. While freezing is the most common method for storing extracted DNA evidence or well-characterized DNA samples...
Eunice Wan et al.
Current issues in molecular biology, 12(3), 135-142 (2009-10-06)
Maintaining the long-term integrity of nucleic acids in the laboratory has traditionally required the use of freezers. However, novel nucleic acid stabilization technologies may allow for the storage of DNA and RNA at room temperature in a cost-effective, environmentally friendly...

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.