CPS1120

Sigma-Aldrich

Chemiluminescent Peroxidase Substrate-1

sufficient for 120 mL substrate

Synonym(s):
CPS1
MDL number:
Pricing and availability is not currently available.

usage

sufficient for 120 mL substrate

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Two component liquid peroxidase substrate system for Western blot detection. Picomole detection with superior signal-to-noise ratio. Component ratios can be adjusted for optimal signal duration, sensitivity and background.

RIDADR

NONH for all modes of transport

WGK Germany

3

Certificate of Analysis
Certificate of Origin
Jennifer Pasquier et al.
Journal of translational medicine, 16(1), 271-271 (2018-10-05)
The mainstay of treatment of advanced ovarian cancer (AOC) involves chemotherapy, and debulking surgery. However, despite optimal surgical procedure and adjuvant chemotherapy, 60% of patients with AOC will relapse within 5 years. Most recurrences occur in the peritoneal cavity, suggesting the...
Jessica Hoarau-Véchot et al.
Journal of translational medicine, 17(1), 194-194 (2019-06-12)
One main challenge in ovarian cancer rests on the presence of a relapse and an important metastatic disease, despite extensive surgical debulking and chemotherapy. The difficulty in containing metastatic cancer is partly due to the heterotypic interaction of tumor and...
Nazma F Ilahibaks et al.
Cells, 8(12) (2019-11-30)
Extracellular vesicles (EVs) are mediators of intercellular communication by transferring functional biomolecules from their originating cells to recipient cells. This intrinsic ability has gained EVs increased scientific interest in their use as a direct therapeutic in the field of regenerative...
Gaurav K Keshri et al.
PloS one, 11(11), e0166705-e0166705 (2016-11-20)
Chronic non-healing cutaneous wounds are often vulnerable in one or more repair phases that prevent normal healing and pose challenges to the use of conventional wound care modalities. In immunosuppressed subject, the sequential stages of healing get hampered, which may...
Gaurav K Keshri et al.
Lasers in surgery and medicine, 52(5), 424-436 (2019-09-05)
Dysregulated inflammation is one of the major contributing factors for the prevalence of non-healing chronic wound in immunosuppressed subjects. Photobiomodulation (PBM) has emerged as a potential non-thermal, light-based therapeutic healing intervention for the treatment of impaired wounds. The present study...

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.