MilliporeSigma
  • H0767
All Photos(1)

H0767

Sigma-Aldrich

L-Histidine-Agarose

saline suspension

MDL number:

form

saline suspension

extent of labeling

1-2 μmol per mL

matrix

Cross-linked 4% beaded agarose

matrix activation

epoxy

matrix attachment

amino

matrix spacer

12 atoms

storage temp.

2-8°C

Packaging

1, 10 mL

Physical form

Suspension in 2.0 M NaCl containing 0.02% thimerosal

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service