Documents

Z322881

BRAND® beaker, PMP

capacity 600 mL, embossed scale

material

polymethylpentene (transparent)

Agency/Method

complies with ISO 7056

feature

embossed scale
low form
subdivision 50 mL

manufacturer/tradename

BRAND

H × D

125 mm × 103 mm

capacity

600 mL

Looking for similar products? Visit Product Comparison Guide

General description

Space-saving stackable design with subdivisions, beaded rim and spout. Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions. For autoclaving (121°C), beakers with an embossed scale should be selected.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.