Documents

20875

Supelco

Carbotrap® 300

glass TD tube, fritted, O.D. × I.D. × L 6 mm × 4 mm × 4.5 in., preconditioned, pkg of 1 ea

material

glass TD tube

Agency/Method

EPA TO-1,TO-2,TO-3,TO-17

description

Sealed with TDS³ Storage Container

feature

fritted
preconditioned

packaging

pkg of 1 ea

O.D. × I.D. × L

6 mm × 4 mm × 4.5 in.

matrix

Carbosieve® S-III carbon molecular sieve (CMS)
Carbotrap® 300 (Packed with Carbotrap C, Carbotrap B, Carbosieve SIII)
Carbotrap® B graphitized carbon black (GCB)
Carbotrap® C graphitized carbon black (GCB)

Featured Industry

Environmental
Industrial Hygiene

compatibility

for use with Dynatherm ACEM-9300, ACEM-900 850/890 TDU, MTDU, and OI Analytical Eclipse Air Tube Desorber

Looking for similar products? Visit Product Comparison Guide

Application

C2 and larger compounds in air

Legal Information

Carbosieve is a registered trademark of Sigma-Aldrich Co. LLC
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC
Dynatherm is a trademark of CDS Analytical
Certificate of Analysis
Certificate of Origin
Gary Strobel et al.
Biotechnology letters, 35(4), 539-552 (2012-12-19)
The construction and testing of a unique instrument, the Paleobiosphere, which mimics some of the conditions of the ancient earth, is described. The instrument provides an experimental testing system for determining if certain microbes, when provided an adequate environment, can...
Yifei Sun et al.
Journal of environmental sciences (China), 25(1), 213-219 (2013-04-17)
A group parameter approach using "total organic halogen" is effective for monitoring gaseous organic halogen compounds, including fluorine, chlorine, and bromine compounds, generated from combustion. We described the use of barrier-discharge radiofrequency-helium-plasma/atomic emission spectrometry, for the detection of semi- and...
S Ghittori et al.
Giornale italiano di medicina del lavoro, 10(4-5), 201-205 (1988-07-01)
A laboratory study, using generated atmosphere containing 0.14/23.3 mg/m3 of Benzene, was conducted to adapt an existing industrial hygiene monitoring method for measuring low concentrations of Benzene. This method was developed to determine concentrations of Benzene in the ambient air...
Florian Gahleitner et al.
Bioanalysis, 5(18), 2239-2247 (2013-09-24)
In-community non-invasive identification of asthma-specific volatile organic compounds (VOCs) in exhaled breath presents opportunities to characterize phenotypes, and monitor disease state and therapies. The feasibility of breath sampling with children and the preliminary identification of childhood asthma markers were studied....
M L Fiorentino et al.
La Medicina del lavoro, 81(2), 107-118 (1990-03-01)
Benzene is a widely diffuse solvent (atmosphere, cigarette smoke, some foods); in the industrial environment benzene is currently present at concentrations of ppm. A valid method of biological monitoring that is easy to perform is needed for assessing occupational and...

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.