Documents

24656

Supelco

Tedlar® Gas Sampling Bag

maximum volume, 25 L, Tedlar®

material

Tedlar®
Tedlar® PVDF film

Agency/Method

suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)

feature

maximum volume 25 L
septum type Thermogreen® LB-2

packaging

pkg of 5 ea

W × D

18 in. × 24 in.

compatibility

for use with Calibration mixes - gas phase standards/gas mixtures

Looking for similar products? Visit Product Comparison Guide

General description

Tedlar is recommended in several US EPA methods for sampling VOCs and sulfur compounds. Our Tedlar is made from a high-quality 2 mil Tedlar film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service