All Photos(1)

44518

Supelco

Benzenoid Hydrocarbons Kit

analytical standard

grade

analytical standard

form

neat

application(s)

HPLC: suitable
gas chromatography (GC): suitable

format

neat

General description

14 individually packaged neat benzenoid hydrocarbons plus a mixture. The mixture contains 20% wt% each of the following compounds: benzene, toluene, o-xylene, p-xylene, & m-xylene.

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    Benzene 2 mL
    Butylbenzene 2 mL
    Cumene 2 mL
    p-Cymene 2 mL
    Ethylbenzene 2 mL
    Hexylbenzene 2 mL
    Mesitylene 2 mL
    1-Phenyldecane 2 mL
    1-Phenyloctane 2 mL
    Propylbenzene 2 mL
    Toluene 2 mL
    o-Xylene 2 mL
    m-Xylene 2 mL
    p-Xylene 2 mL
    Benzenoid Hydrocarbon Mix 2 mL
    See All (15)

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service