MilliporeSigma
All Photos(1)

SU860195

Supelco

2in1 kit universal vial, short thread autosampler vials

pkg of 100 ea, volume 1.5 mL, blue polypropylene cap (open-top), blue PTFE/white silicone (with slit)

NACRES:
NB.11

material

blue PTFE/white silicone (with slit)
blue polypropylene cap (open-top)
clear glass

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × H × I.D.

11.6 mm × 32 mm × 6.0 mm

septum thickness

1.0 mm

volume

1.5 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service