61583

Sigma-Aldrich

Atto 594 amine

suitable for fluorescence

Pricing and availability is not currently available.

Quality Level

fluorescence

λex 601 nm; λem 627 nm in 0.1 M phosphate pH 7.0

suitability

suitable for fluorescence

storage temp.

−20°C

General description

Atto 594 is a novel fluorescent label belonging to the class of Rhodamine dyes. The dye is designed for application in the area of life science, e.g. labeling of DNA, RNA or proteins. Characteristic features of the label are strong absorption, high fluorescence quantum yield, high thermal and photo-stability, excellent water solubility, and very little triplet formation. After coupling to a substrate Atto 594 carries a net electrical charge of -1.
The amine derivative may be used for reactions with activated carboxy-groups like NHS-esters, TFP-esters etc.

find more information
here

Packaging

Bottomless glass bottle. Contents are inside inserted fused cone.

Suitability

for coupling to activated carboxy groups

Legal Information

This product is for Research use only. In case of intended commercialization, please contact the IP-holder (ATTO-TEC GmbH, Germany) for licensing.

RIDADR

NONH for all modes of transport

WGK Germany

3

Semi-Solid o/w Emulsions Based on Sucrose Stearates: Influence of Oil and Surfactant Type on Morphology and Rheological Properties.
Klang, V., et al.
Journal of Dispersion Science and Technology, 34, 322-333 (2013)
Massa J Shoura et al.
Nucleic acids research, 40(15), 7452-7464 (2012-05-17)
The Cre-recombination system has become an important tool for genetic manipulation of higher organisms and a model for site-specific DNA-recombination mechanisms employed by the λ-Int superfamily of recombinases. We report a novel quantitative approach for characterizing the probability of DNA-loop...
Michael R Williams et al.
The Journal of neuroscience : the official journal of the Society for Neuroscience, 32(27), 9228-9237 (2012-07-06)
The potassium channel Kv1.2 α-subunit is expressed in cerebellar Purkinje cell (PC) dendrites where its pharmacological inhibition increases excitability (Khavandgar et al., 2005). Kv1.2 is also expressed in cerebellar basket cell (BC) axon terminals (Sheng et al., 1994), where its...

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.