533556
0.5 M in THF
65 °C
0.982 g/mL at 25 °C
2-8°C
Br[Zn]CCC1OCCCO1
1S/C6H11O2.BrH.Zn/c1-2-6-7-4-3-5-8-6;;/h6H,1-5H2;1H;/q;;+1/p-1
WOZWJFGCLWRKPJ-UHFFFAOYSA-M
1 of 4
This Item | 533688 | 533688 | 561657 |
---|---|---|---|
bp 65 °C | bp 65 °C | bp 65 °C | bp 65 °C |
density 0.982 g/mL at 25 °C | density 0.984 g/mL at 25 °C | density 0.984 g/mL at 25 °C | density 0.951 g/mL at 25 °C |
storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
concentration 0.5 M in THF | concentration 0.5 M in THF | concentration 0.5 M in THF | concentration 0.5 M in THF |
Danger
Acute Tox. 4 Oral - Carc. 2 - Flam. Liq. 2 - Skin Corr. 1B - STOT SE 3
Respiratory system
3 - Flammable liquids
WGK 3
1.0 °F - closed cup
-17.2 °C - closed cup
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service