900479
nanoparticles
12 mo. at -20 °C (If stored unopened and as specified, are stable for at least 12 months)
pkg of 1 ea
protect from light
60 nm
540 nm
NHS ester
−20°C
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 927937 | 753653 | 742058 |
---|---|---|---|
form nanoparticles | form - | form nanoparticles, suspension | form nanoparticles, suspension |
storage condition protect from light | storage condition - | storage condition - | storage condition - |
particle size 60 nm | particle size - | particle size - | particle size - |
functional group NHS ester | functional group - | functional group - | functional group - |
shelf life 12 mo. at -20 °C (If stored unopened and as specified, are stable for at least 12 months) | shelf life - | shelf life - | shelf life - |
packaging pkg of 1 ea | packaging - | packaging - | packaging - |
12 - Non Combustible Liquids
Not applicable
Not applicable
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service