MilliporeSigma
  • Z683809
All Photos(1)

Z683809

Eppendorf® Research® plus pipette, variable volume

volume 10-100 μL

NACRES:
NB.01

feature

electronic: no
single-channel

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 3123000047

volume

10-100 μL

Looking for similar products? Visit Product Comparison Guide

General description

The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility. The pipettes features a spring loaded tip cone, a secondary calibration option, an improved volume display and is fully autoclavable.

The Eppendorf Research plus has been developed within the strict criteria of the Eppendorf PhysioCare Concept®. PhysioCare Concept® stands for ultimate durability, intuitive operation and, above all, for perfect balance and minimal user exertion.

Eppendorf Research plus pipette provides flexibility. Calibrate your Research plus to your needs, autoclave the entire pipette or only the lower part. Choose among single channel, multi channel and fix-volume pipettes in different sizes.

  • Volume adjustment: Only a few turns to reach your desired volume
  • Control button and Ejector: Very low operating force, color indicates pipette volume, positioned for perfect ergonomics
  • Volume display: 4 digits, magnifying shape
  • Calibration display and adjustment opening: Calibrate your pipette to a specific liquid and volume
  • Eppendorf PerfectPiston: Ultra light piston made of Fortron® (not in the 10 μL pipettes)
  • Quick connection clip: Remove lower part easily
  • Spring loaded tip cone: Improved ergonomics, tight fit to the tip
  • Calibration certificate included

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Research is a registered trademark of Eppendorf AG
Fortron is a registered trademark of Fortron Industries Corp.
PerfectPiston is a trademark of Eppendorf AG
PhysioCare Concept is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service