Select a Size
$722.00
Available to ship TODAYDetails
About This Item
Skip To
manufacturer/tradename
Benchmark Scientific BSH5002
parameter
5-105 °C temp. range
capacity
, holds 2 blocks
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | BMSBSH50022B | BMSBSH5001 | BMSBSH50011B |
|---|---|---|---|
| capacity , holds 2 blocks | capacity , holds 2 blocks | capacity , holds 1 block | capacity , holds 1 block |
| parameter 5-105 °C temp. range | parameter +5 °C temp. range (+105 °C), 5-105 °C temp. range | parameter +5 °C temp. range (+105 °C), 1 min to 99 hr 59 min (Timer), 5-105 °C temp. range, Ambient +5 to 105 °C temp. range | parameter +5 °C temp. range (+105 °C), 1 min to 99 hr 59 min (Timer), 5-105 °C temp. range, Ambient +5 to 105 °C temp. range |
| manufacturer/tradename Benchmark Scientific BSH5002 | manufacturer/tradename Benchmark Scientific BSH5002-2B | manufacturer/tradename Benchmark Scientific BSH5001 | manufacturer/tradename Benchmark Scientific BSH5001-1B |
General description
- Digital temperature control (set and walk away)
- Hinged lid (improves uniformity & conserves energy)
- External (optional) temperature probe (measures actual sample temperature)
- Available with Quick-Flip universal blocks (supports all common tube sizes, PCR strips and PCR plates)
related product
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service
