MilliporeSigma
All Photos(1)

Documents

GF02322043

Brass alloy, Cu63Zn37

foil, 25 x 25mm, 0.05mm thickness, half hard, light tight (lt)

Sign Into View Organizational & Contract Pricing

Synonym(s):
CU020240
NACRES:
NA.23

description

light tight (lt)

form

foil (half hard)

manufacturer/tradename

Goodfellow 023-220-43

size × thickness

25 mm × 25 mm × 0.05 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF07991220GF81901740GF37717892
Brass alloy, Cu63Zn37 foil, 25 x 25mm, 0.05mm thickness, half hard, light tight (lt)

GF02322043

Brass alloy, Cu63Zn37

Brass alloy, Cu63Zn37 foil, 25 x 25mm, 0.0125mm thickness, half hard, light tight (lt)

GF07991220

Brass alloy, Cu63Zn37

Brass alloy, Cu63Zn37 foil, 100 x 100mm, 0.05mm thickness, half hard, light tight (lt)

GF81901740

Brass alloy, Cu63Zn37

Brass alloy, Cu63Zn37 foil, 150 x 150mm, 0.05mm thickness, half hard, light tight (lt)

GF37717892

Brass alloy, Cu63Zn37

manufacturer/tradename

Goodfellow 023-220-43

manufacturer/tradename

Goodfellow 079-912-20

manufacturer/tradename

Goodfellow 819-017-40

manufacturer/tradename

Goodfellow 377-178-92

description

light tight (lt)

description

light tight (lt)

description

light tight (lt)

description

light tight (lt)

size × thickness

25 mm × 25 mm × 0.05 mm

size × thickness

25 mm × 25 mm × 0.0125 mm

size × thickness

100 mm × 100 mm × 0.05 mm

size × thickness

150 mm × 150 mm × 0.05 mm

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service