Skip to Content
MilliporeSigma

GF30083767

Polytetrafluoroethylene

(PTFE), film, thickness 0.25 mm, L 1 m

Synonym(s):

FP301350

Sign In to View Organizational & Contract Pricing.

Select a Size

1 EA

$475.00

$475.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

About This Item

NACRES:
NA.23
UNSPSC Code:
12352100
Manufacturer/tradename:
Goodfellow 300-837-67

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Product Name

Polytetrafluoroethylene, (PTFE), film, thickness 0.25 mm, L 1 m

form

film

manufacturer/tradename

Goodfellow 300-837-67

L

1 m

thickness

0.25 mm

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF30089628GF57708838GF83047114
manufacturer/tradename

Goodfellow 300-837-67

manufacturer/tradename

Goodfellow 300-896-28

manufacturer/tradename

Goodfellow 577-088-38

manufacturer/tradename

Goodfellow 830-471-14

form

film

form

film

form

film

form

film

L

1 m

L

5 m

L

0.5 m

L

-

thickness

0.25 mm

thickness

0.01 mm

thickness

0.25 mm

thickness

0.1 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service