MilliporeSigma
All Photos(1)

Documents

GF49890224

Brass alloy, Cu63Zn37

foil, 8mm disks, 150mm coil width, 0.25mm thickness, half hard

Sign Into View Organizational & Contract Pricing

Synonym(s):
CU020300
NACRES:
NA.23

form

foil (disks - half hard)

manufacturer/tradename

Goodfellow 498-902-24

L × W × thickness

8 mm × 150 mm × 0.25

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF19241591GF05199127GF90422221
Brass alloy, Cu63Zn37 foil, 8mm disks, 150mm coil width, 0.25mm thickness, half hard

GF49890224

Brass alloy, Cu63Zn37

Brass alloy, Cu63Zn37 foil, 4mm disks, 150mm coil width, 0.25mm thickness, half hard

GF19241591

Brass alloy, Cu63Zn37

Brass alloy, Cu63Zn37 foil, 6mm disks, 150mm coil width, 0.25mm thickness, half hard

GF05199127

Brass alloy, Cu63Zn37

Brass alloy, Cu63Zn37 foil, 25mm disks, 0.5mm thickness, half hard

GF90422221

Brass alloy, Cu63Zn37

manufacturer/tradename

Goodfellow 498-902-24

manufacturer/tradename

Goodfellow 192-415-91

manufacturer/tradename

Goodfellow 051-991-27

manufacturer/tradename

Goodfellow 904-222-21

L × W × thickness

8 mm × 150 mm × 0.25

L × W × thickness

4 mm × 150 mm × 0.25

L × W × thickness

6 mm × 150 mm × 0.25

L × W × thickness

-

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service