Food additives and contaminants, 22(12), 1219-1223 (2005-12-17)
The use of silver foils in various food preparations is a common practice in Middle Eastern and South East Asian countries. The FAO/WHO Joint Expert Committee on Food Additives (JECFA) has included silver in the list of food additives, but
Journal of colloid and interface science, 268(1), 173-180 (2003-11-13)
Self-assembled monolayers (SAMs) of functionalized azobenzene thiols (RAzoCnSH, n=3-6 for R=H, abbreviated as AzoCnSH; and n=4 for R=CH(3)CONH, abbreviated as aaAzoC4SH) on different substrates RAzoCnSz.sbnd;z.sfnc;S (S represents substrates of vacuum-deposited gold (Au), silver foil (Ag), HNO(3) etched silver foil (EAg)
Journal of dental research, 88(2), 116-125 (2009-03-13)
The antimicrobial use of silver compounds pivots on the 100-year-old application of silver nitrate, silver foil, and silver sutures for the prevention and treatment of ocular, surgical, and dental infections. Ag(+) kills pathogenic organisms at concentrations of <50 ppm, and
Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 72(5), 954-958 (2009-02-03)
Surface-enhanced Raman scattering (SERS) of 4,4'-azopyridine (AZPY) on silver foil substrate was measured under 1064nm excitation lines. Density-functional theory (DFT) methods were used to calculate the structure and vibrational spectra of models such as Ag-AZPY, Ag(4)-AZPY and Ag(6)-AZPY complexes with
The Annals of otology, rhinology, and laryngology, 99(7 Pt 1), 553-555 (1990-07-01)
The erbium:yttrium aluminum garnet (Er:YAG) laser operates in the infrared spectrum at a wavelength of 2.94 microns. The absorption coefficient for water at this wavelength is approximately 10 times that of the carbon dioxide laser. It is anticipated that this
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.