Select a Size
About This Item
Skip To
Product Name
Stainless Steel - AISI 316L alloy, FeCr18Ni10Mo3, foil, 300 x 300mm, 0.5mm thickness, annealed
form
foil (annealed)
manufacturer/tradename
Goodfellow 582-435-96
size × thickness
300 mm × 300 mm × 0.5 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | GF27553833 | GF92753769 | GF67081833 |
|---|---|---|---|
| manufacturer/tradename Goodfellow 582-435-96 | manufacturer/tradename Goodfellow 275-538-33 | manufacturer/tradename Goodfellow 927-537-69 | manufacturer/tradename Goodfellow 670-818-33 |
| form foil (annealed) | form foil (annealed) | form foil (annealed) | form foil (annealed) |
| size × thickness 300 mm × 300 mm × 0.5 mm | size × thickness 50 mm × 50 mm × 0.38 mm | size × thickness 300 mm × 300 mm × 0.38 mm | size × thickness 100 mm × 100 mm × 0.25 mm |
General description
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service