Skip to Content
MilliporeSigma

GF66380519

Brass alloy, Cu63Zn37

foil, 4mm disks, 0.1mm thickness, half hard

Synonym(s):

CU020260

Sign In to View Organizational & Contract Pricing.

Select a Size

Pricing and availability is not currently available.

About This Item

NACRES:
NA.23
UNSPSC Code:
30102010

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Product Name

Brass alloy, Cu63Zn37, foil, 4mm disks, 0.1mm thickness, half hard

form

foil (disks - half hard)

manufacturer/tradename

Goodfellow 663-805-19

size × thickness

4 mm × 0.1 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF46722933GF19166160GF40366380
manufacturer/tradename

Goodfellow 663-805-19

manufacturer/tradename

Goodfellow 467-229-33

manufacturer/tradename

Goodfellow 191-661-60

manufacturer/tradename

Goodfellow 403-663-80

form

foil (disks - half hard)

form

foil (disks - half hard)

form

foil (disks - half hard)

form

foil (disks - half hard)

size × thickness

4 mm × 0.1 mm

size × thickness

10 mm × 0.1 mm

size × thickness

15 mm × 0.05 mm

size × thickness

15 mm × 0.1 mm

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service